Which country would you like to shop at?
AKN WÄLZLAGER GmbH has its own production facility in Germany for bearings in special designs that the major manufacturers do not or no longer offer or for which large minimum order quantities are required.
Examples of this are bearing clearance classes deviating from the standard, higher precision (narrowed tolerances), rollers, special casing bearings such as current-insulated bearings, etc. Angle rings and intermediate rings including calculation of the axial clearance for the complete unit also belong to this product segment.