Security Policy Enforcement

 

Trusted RUBIX enforces five distinct security policies: Multilevel Security (MLS), Type Enforcement (TE, SELinux only), Attribute Based Access Control (ABAC), Role Based Access Control (RBAC), and Discretionary Access Control (DAC). All but the DAC policy are mandatory policies in that normal database users have no control over their enforcement or configuration. The MLS, TE, and RBAC policies have full integration with the equivalent policies in the underlying operating system.

To ensure the proper enforcement of these security policies, Trusted RUBIX uses an internal design that focuses on the modularity and layering principles which are critical in high assurance systems. The DBMS mandatory policies are implemented as a minimized reference monitor within the database kernel. No query modification or SQL engine "hooks" are used.

The security policies are enforced over all DBMS objects and operations, including the data dictionary. Polyinstantiation of DBMS objects is used to prevent classified information from being inferred by non-cleared users who, during object creation, attempt to exploit unique object name conflicts between security domains. Furthermore, Trusted RUBIX uses a unique secure concurrency algorithm that removes covert channels between transactions of different security domains as they access common database objects. These features ensure that information is not leaked through "back-door" channels.

To find out more about the security policies enforced by the Trusted RUBIX DBMS please follow the links below.